Lipped screw seal
WSH-SCRSEAL-(A2C)-28,7X37,0X2,0
Art.-no. 046924
EAN 4011231397728
Register now and access more than 125,000 products
- Total sealing under extreme vibration conditions even at high temperatures
- Heat resistance from -30 °C to +120 °C
- Can be re-used
- Easy, quick and effective assembly
- Effectively replaces previous seals
Datasheets(X)
Mechanical: sealing in transmission and rotation systems.
Automotive: protection of bearings and joints.
Industrial: sealing in industrial machinery and equipment.
The ideal positioning for this seal is in a groove (countersinking, shouldering) corresponding to its outer diameter
- Preparation: clean mounting surfaces to remove debris and contaminants.
- Insertion: position the seal in the groove corresponding to its outer diameter.
- Attachment: make sure the seal is fully seated and maintains even pressure.
- Check: test sealing to ensure there are no leaks.
![]() | |
Suitable for screw | M24 |
Internal diameter (d1) | 28.7 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 2.0 mm |
Material | Steel |
Surface | Zinc plated yellow |
Countersink diameter | 37.5 mm |
Through-hole according to DIN 69 f | 25 mm |
