Lock plate with two tabs DIN 463, blue passivated zinc plated steel (A2K)
DIN 463 steel zinc plated
LOKPLT-2TAB-DIN463-(A2K)-D5,3
Art.-no. 0427005
EAN 4038898219019
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M5 |
Nominal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Tab length (l1) | 16 mm |
Tab length 2 (l2) | 8 mm |
Tab width (b1) | 6 mm |
Thickness (s1) | 0.5 mm |
Material | Steel |
Surface | Zinc plated |
Design | With two taps |
DIN | 463 |
