S lock washer Spring steel with zinc-flake coating, Geomet 500
Spring steel zinc-flake Geomet 500 type S
WSH-LOK-S-(GE5B)-D6,4X10X0,6
Register now and access more than 125,000 products
![]() | |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 1.2 mm |
Thickness (s1) | 0.60 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | S |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)