Lock washer for cheese-head screw
DIN 7980 steel zinc plated yellow
RG-SPG-DIN7980-(A3C)-D18,2
Art.-no. 044300018
EAN 4048539600816
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7980 yellow galvanized steel (A3C)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 18.2 mm |
Outer diameter (d2) | 26.4 mm |
Height (h1) | 8.25 mm |
Thickness (s1) | 3.5 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Standards | DIN 7980 |
