Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)
DIN 127 steel zinc plated yellow shape B
RG-SPG-DIN127-B-(A2C)-D7,1
Register now and access more than 125,000 products
Only suitable for screws of strength class 5.8. You must use locking disc spring washers for higher strength classes!
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M7 |
Internal diameter (d1) | 7.1 mm |
Outer diameter (d2) | 12.8 mm |
Height (h1) | 3.2 mm |
Thickness (s1) | 1.6 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | B |
Standards | DIN 127 |