Welcome to Würth Czech Republic For trade customers only

Locknut, imperial thread

Premium 310 EN10242 P4 malleable cast iron hdg
FTNG-NUT-V1 1/4-310-ISO-P4

Art.-no. 4993002231

EAN 4050382670472

Individual price display after login
Locknut, imperial thread

Art.-no. 4993002231

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 310 EN10242 P4 hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1-1/4 in

Thickness

13 mm

Surface

Hot dip galvanized

Material

Malleable cast iron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information