Welcome to Würth Czech Republic For trade customers only

Loctec® locking bit, size 6

Locking bit, Loctec
BIT-5PT-SZ6-L25MM-1/4IN

Art.-no. 0614176126

EAN 4050382008954

Individual price display after login
Loctec® locking bit, size 6

Art.-no. 0614176126

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: ¼ inch C 6.3

  • Length: 25 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Tip size

Lock tip size 6

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information