Welcome to Würth Czech Republic For trade customers only

Low-profile castle nut with fine thread

NUT-CASTLE-DIN979-05-WS60-(A3C)-M39X3

Art.-no. 0345999395

EAN 4038898776895

Individual price display after login
Low-profile castle nut with fine thread

Art.-no. 0345999395

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 937, 05 steel, zinc plated, yellow passivated (A3C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M39 x 3

Height (h1)

31 mm

External drive (s1)

WS60

Material

Steel

Property class

05

Surface

Zinc plated yellow

DIN

979

Width across corners (e)

66.44 mm

Ward of key bit (m1)

14.6 mm

Form

Low

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information