Low-profile key DIN 6885, shape B, steel C45K, plain
DIN 6885 plain steel C45K, shape B
FEATHKEY-DIN6885-C45K-B-8X5X20
Register now and access more than 125,000 products
![]() | |
Length (l1) | 20 mm |
Width (b1) | 8 mm |
Height (h1) | 5 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | Low |
Standards | DIN 6885 |
Datasheets(X)
CAD data (available after login)