Welcome to Würth Czech Republic For trade customers only

Lubricant assembly paste

ASMBYLUBPAST-PIPLNE-LIGHTYELLOW-1LTR

Art.-no. 0893750000

EAN 4099618616846

Individual price display after login
Lubricant assembly paste

Art.-no. 0893750000

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lubricant for pipe joints in water installations

Features


  • Certified for use in drinking water installations.

  • Facilitates the positioning of elastic joints in fibre cement, concrete, PVC and steel pipes.

  • Creamy consistency.

  • Spreads easily in both dry and wet pipes. Neutral pH that does not break down the elastic joint.

  • Yellowish colour.


Advantages


  • Can be used in both drinking and non-drinking water.

  • Facilitates installation and flaring if being used to crimp multilayer pipes.


Benefits


  • Ensures a perfect seal of the rim of the joint.

  • Used for lubricating fittings and water connections in plumbing.

  • Can also be used to prevent noise in taps and to soften handles.
Notice

In taps, apply inside the handles and in multilayer pipes, apply inside the tube to facilitate crimping.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

1. Clean and degrease the connections.


2. Apply with a wide brush and completely lubricate the elastic joint on the female part and the natural rubber ring on the male part.


3. For PVC pipes, the male part must be bevelled and fixed, lubricating the elastic joint of the female part.

Chemical basis

Isopropanol

Colour

Light yellow

Density

1079 kg/m³

Density conditions

at 20°C

Min. processing temperature

5 °C

Max. processing temperature

60 °C

Min. temperature conditions

5 °C

Max. temperature conditions

60 °C

Silicone-free

No

AOX-free

No

Contents

1 l

Shelf life from production

24 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Technical data
Free fatty acids 8.5 %
pH (10 % water) 9
Appearance Pasty

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information