MG-A 2 angular designer bar handle Made of stainless steel
Furniture handle design T-bar handle MG-A 2
HNDL-ROD-(MG-A2)-BRUSHED-MATT-128MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Material | Stainless steel A2 |
Surface structure | Brushed |
Gloss level | Matt |
Length (L) | 168 mm |
Width (B) | 12 mm |
Height (H) | 35 mm |
Thickness (D) | 8 mm |
Dimension between axes (A) | 128 mm |
Length of the handle bar | 168 mm |
Width of the handle bar | 8 mm |
Height of the handle bar | 8 mm |
Length of the handle base | 12 mm |
Width of the handle base | 12 mm |
Height of the handle base | 27 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |