Welcome to Würth Czech Republic For trade customers only

MG-ZD 1 bow-shaped designer furniture handle Made from die-cast zinc

HNDL-BOW-MG-ZD1-BRUSHED-BRONZE-128MM

Art.-no. 0685300700

EAN 4046777889109

Individual price display after login
MG-ZD 1 bow-shaped designer furniture handle Made from die-cast zinc

Art.-no. 0685300700

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Zinc plated

Surface structure

Brushed

Colour

Bronze coloured

Length (L)

137 mm

Width (B)

8 mm

Height (H)

28 mm

Thickness (D)

8 mm

Dimension between axes (A)

128 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information