MINI LED work lamp
LED work lamp MINI
LAMP-LED-MINI-2SOCKETS-33W-BELGIUM
Art.-no. 0981180301
EAN 4046777284096
Register now and access more than 125,000 products
- LED panel with highly efficient SMD LEDs (126 lm/W)
- Impact- and break-proof 2-component housing
- The cable can be wound up and stored on the housing
- No need to change the bulb
- Low power consumption
- No warm-up and pre-heating time
- Made in Germany
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
Datasheets(X)
For indoor and outdoor use.
Design | Light switch, 2 sockets (max. 2 kW), pressure compensating valve |
Luminous flux | 3400 lm |
Lamp luminous flux | 4200 lm |
Colour temperature | 5000 K |
IP protection class | IP 44 |
Impact resistance | IK08 |
Cable type | H07BQ-F3G1.5 mm² |
Power-lead length | 2.5 m |
Protection class | Protection class I/protective grounding |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 27 W |
Min./max. operating temperature | -20 to 35 °C |
Width x height x depth | 215 x 250 x 155 mm |
Energy efficiency class | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!