MUG-ZD 7 shell design handle Made from die-cast zinc
HNDL-SHELL-MUG-ZD-7-SILVER-54X60MM
Art.-no. 0685002310
EAN 4058794043280
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Zinc plated |
Gloss level | Matt |
Colour | Silver coloured |
External length (L) | 54 mm |
Internal length (L1) | 46 mm |
External width (B) | 60 mm |
Height (H) | 17 mm |
Height of the shelf edge (H1) | 2 mm |
Length (L) | 54 mm |
Width (B) | 60 mm |
Milled-hole length (FL) | 50 mm |
Milled-hole width (FB) | 56 mm |
Milled-hole depth (FT) | 15 mm |
Dimension between axes (A) | 32 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 5 mm |
