Machine wood twist drill bit
Chrome vanadium machine wood twist drill bit
DRL-TWST-WO-CV-D6MM
Register now and access more than 125,000 products
With centring tip and two protruding cutting edges
Prevents tear-out of drilling hole
Diameter (Ø) | 6.0 mm |
Length | 93 mm |
Working length | 60 mm |
Shank diameter | 6.0 mm |
Datasheets (0)
Certificates/ Documents (0)