Welcome to Würth Czech Republic For trade customers only

Manual sandblasting gun

Sandblasting gun manual
SNDBLASTGUN-MAN-6BAR-L1,5M

Art.-no. 0714100

EAN 4056807639154

Individual price display after login
Manual sandblasting gun

Art.-no. 0714100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manual sandblasting gun for abrasive blasting of different surfaces such as steel, zinc-plated steel, wood etc.

Features


  • Manual gun that is easy to use, regardless of the manual sandblasting machine.

  • Suitable for continuous cleaning, engraving and roughing.


Advantages


  • Very easy to assemble and use regardless of the machine.

  • Different nozzle diameters available for a more precise and professional application.


Benefits


  • Faster than the traditional roughing method.

  • More efficient work when used on large surfaces.

  • Fewer breakdowns and disc breakages.
Notice

The manual sandblasting gun and the pneumatic sandblaster are not compatible with each other.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe length

1.5 m

Air consumption

100 l/min

Max. operating pressure

2 bar

Material

Aluminium - 2024T4

Nozzle hole diameter

4 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sanders and polishers pneu., acc.

AY-SNDBLAST-PN-PGP-NOZ-D2-W350MM

x 1 pcs
Sanders and polishers pneu., acc.

AY-SNDBLAST-PN-DSP-NOZ-D3-W350MM

x 1 pcs
Sanders and polishers pneu., acc.

AY-SNDBLAST-PN-PGP-FUNL-W34,3CM

x 1 pcs
Sanders and polishers pneu., acc.

AY-SNDBLAST-PN-PGP-SIEVE-W28,4CM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information