Welcome to Würth Czech Republic For trade customers only

Masking paper Masker

Masker masking paper
MASKPAP-BROWN-150MMX50M-50G

Art.-no. 0818054150

EAN 4056807089287

Individual price display after login
Masking paper Masker

Art.-no. 0818054150

Individual price display after login
Quantity
PU
x 36 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality masking paper for secure masking during painting and varnishing tasks

Good surface impermeability, moisture and tear-resistant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For masking strips, profiles, doors, baseboards, window sills etc. Can be inserted into gaps or joints unlike film.

Instructions

Quick covering and masking on virtually all indoor surfaces.


Suitable for use with masker dispenser item no.: 0985054001

Width

150 mm

Length

50 m

Area

7.5 m²

Coating weight per m²

50 g

Colour

Brown

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Masker dispenser with tear-off blade

DSP-TPE-MASKER-DISPENSER

Professional hand dispenser for simple and rapid application of masking paper while simultaneously applying adhesive tape
x 1 pcs
Precision crepe tape

CRPTPE-PREC-19MMX50M

Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Precision crepe tape

CRPTPE-PREC-25MMX50M

Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Precision crepe tape

CRPTPE-PREC-30MMX50M

Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Precision crepe tape

CRPTPE-PREC-38MMX50M

Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Precision crepe tape

CRPTPE-PREC-50MMX50M

Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information