Masking paper Masker
MASKPAP-BROWN-300MMX50M-50G
Art.-no. 0818054300
EAN 4056807089300
Register now and access more than 125,000 products
Good surface impermeability, moisture and tear-resistant
Datasheets(X)
For masking strips, profiles, doors, baseboards, window sills etc. Can be inserted into gaps or joints unlike film.
Quick covering and masking on virtually all indoor surfaces.
Suitable for use with masker dispenser item no.: 0985054001
Width | 300 mm |
Length | 50 m |
Area | 15 m² |
Coating weight per m² | 50 g |
Colour | Brown |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!