Measuring wheel LM
Measuring wheel LM
MRSEWHL-(0-9999M)
Art.-no. 0714641210
EAN 4045989000609
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Robust, ergonomic design
- Wear-resistant precision wheel and precision counter guarantee accurate measuring results
- Pistol grip with integrated brake button enables ease of handling
- Small packaging dimensions thanks to clever folding mechanism on the guide rod
Product information
Datasheets(X)
Wheel circumference | 1 m |
Wheel diameter | 31 cm |
Measuring accuracy | < 0.05% |
Max. length measuring range | 9999.90 m |
Material | Aluminium |
Weight | 2100 g |