Mobile grease filling appliance 18–30 kg
Pneumatic grease gun for buckets/barrels 18–30 kg
GRSEGUN-PN-DEVICE-(18-30KG)
Art.-no. 5714800001
EAN 4062856543021
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Mobile grease dispensing pneumatic pump with trolley
Pneumatic pump with grease dispensing kit for 18/30-kg buckets/barrels
- Check valve, swivel joint
- 6-m flexible hose
- Robust trolley with wheels
- Covering diameter 320 mm, membrane diameter 300 mm
Product information
Datasheets(X)
Length | 855 mm |
Width | 300 mm |
Height | 440 mm |
Pipe diameter | 270/310 mm |
Suitable for container | 18-30 kg |
Operating pressure | 7 bar |
Material | Steel / plastic |
Colour | Red, Black |
Design of the wheels | 2 fixed wheels |
Flow rate (weight) | 600 g/min |
Product weight (per item) | 14.300 kg |