Welcome to Würth Czech Republic For trade customers only

Mobile oil filling appliance 180–200 kg

DRMPMP-PN-EU-DEVICE-200KG

Art.-no. 0891625010

EAN 4062856524860

Individual price display after login
Mobile oil filling appliance 180–200 kg

Art.-no. 0891625010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mobile oil dispensing pneumatic pump with trolley

Pneumatic pump with oil dispensing kit for 180/200-kg drums



  • Oil pump with ratio M = 6:1

  • Digital flow meter

  • 5-m flexible hose

  • Robust trolley with rollers with brake
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

5 m

Pump-tube length

940 mm

Length

1350 mm

Max. flow volume

10 l/min

Min. flow rate

6.2 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information