Mobile phone case Leather
Mobile phone pouch, leather
MOBPHNPOUCH-BLACK-150X55X25MM
Art.-no.
0691800210
EAN 4024835145961
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With removable rip-tape strap
- Belt clip
- Black cowhide leather
Product information
Datasheets(X)
Length x width x height | 70 x 30 x 150 mm |
Suitable for mobile phone | 150 x 55 x 25 mm |
Material | Leather |
Colour | Black |
Product weight (per item) | 98.000 g |