Moto GP pressure sprayer bottle
Pressure sprayer bottle Moto GP
PMPSPRBTL-MOTOGP-1LTR
Art.-no. 0891503198
EAN 4068362333057
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Precision meets performance - valued by professionals
Developed for peak performance. Proven on the racetrack. Ready for your workshop.
- Exclusive MotoGP design
- Durable 1-litre container
- Extended nozzle with adjustable spray tip for targeted application
- Ergonomic grip for reduced user fatigue
- Transparent indicator strip for fluid level visibility
Product information
Datasheets(X)
Material | PE - Polyethylene |
Colour | Black, Red |
Diameter | 104 mm |
Height | 279 mm |
Contents | 1 l |