Welcome to Würth Czech Republic For trade customers only

Motorcycle cleaner

Motorcycle cleaner
CLNR-VEH-MOTRCYL-1LTR

Art.-no. 0893479

EAN 4099618985546

Individual price display after login
Motorcycle cleaner

Art.-no. 0893479

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed for cleaning the entire motorcycle, whatever the material (steel, aluminium, chrome, plastic, etc.)
Motorcycle cleaner is an essential product to keep your motorcycle clean, shiny and well maintained. It provides an all-in-one solution to remove dirt and residue accumulated while riding, while also providing protection.

Multi-surface cleaner


  • Effective on fairings, rims, engines, aluminium, plastics etc.

Highly effective formula


  • Easily removes insects, road film, mud, oil and grease

Excellent degreasing performance


  • Removes grease from the engine, rear wheel etc.

pH-neutral


  • Is gentle on materials, paints, varnishes etc.

Hazardous. Follow the precautions for use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaMaintenance of motorcycles, dirt bikes, scooters and other two-wheeled vehicles, providing an effective solution to remove dirt accumulated after an on-road or off-road ride.
Instructions

Spray the undiluted product over the entire motorcycle.


Clean the motorcycle using a sponge or suitable hand brush to remove the most stubborn dirt (insects, grease, etc.), then rinse with water.

Contents

1 l

Product weight (per item)

1.040 kg

Chemical basis

Water, alcohol, chlorine

Smell/fragrance

Characteristic

Colour

Pale green

Density/conditions

1.04 g/cm³ / at 20°C

Min./max. processing temperature

10 to 30 °C

Shelf life from production/conditions

24 Month / at 5°C to 35°C

AOX-free

Yes

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information