Mounting bracket For floor panels in Ford vehicles
Mounting bracket for Ford floor panel
MNTBRKT-(F.FLRPAN-FORD)
Register now and access more than 125,000 products
Width | 60 mm |
Height | 150 mm |
Length | 60 mm |
Product weight (per item) | 0.470 kg |
Number of pieces | 6 PCS |
Material | High-strength steel |
Colour | Basalt grey RAL 7012 |
Datasheets(X)