Welcome to Würth Czech Republic For trade customers only

Mounting frame set 4 for workbenches

Mounting frame set 4 perforated wall/shelf/light
FRM-WRKBNCH-(SET 4)-1500X1270

Art.-no. 0957510107
EAN 4062856828692
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mounting frame with perforated panel, two tray shelves and boom with LED work lamp for the custom design of workbenches for an ergonomic work space.

450 mm-high perforated panel for holder, hooks and mounting rail for holding tools and small parts. Tray shelves 250 and 330 mm deep for system storage box size 1 and 2.



Individual design options


Suitable for all workplaces, including for subsequent expansion of existing workplaces



Can be converted and retrofitted at any time


Additional parts can be fitted or existing parts can be replaced when working conditions change



Very stable construction


Slotted profiles - reinforced and welded, with 50 mm grid dimensions



The right solution for any application


Extensive assortment of accessories with brackets, hooks, mounting rails and boxes



Optimal illumination of the work surface and glare-free working


Top frame with boom and LED workstation light

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To expand a workbench into an ergonomic work space with efficient storage of materials and tools and optimal illumination of the work surface.

Material

Sheet steel

Colour

Light grey RAL 7035

Width

1500 mm

Depth

650 mm

Height

1270 mm

Product weight (per item)

37.000 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Swivel arm with shelf

SWIVARM-SHELF450-RAL7035-450X100

To customise access and deployment
x 1 pcs
Swivel arm with bracket

SWIVARM-MNTPRFL-SCRN/KEYBRD-RAL7035

To customise access to and operation of a PC keyboard and flat screen
x 1 pcs
Storage compartment For square holes in perforated plates, workshop trolleys and the ORSY®1 shelving systems

STRGCPRT-PERFPLTSYS-450X170MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs
Mounting kit

MNTKIT-F.PERFPLTSYS-10PCS

For fixing hooks, storage compartments and tool holders to the square perforated plate system
x 1 pcs
System box

SYSBOX-2.1.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.2.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System suspension rail

SYSHOLD-HANGRAIL-495MM

SYSTEMKOFFER
For mounting system boxes
x 1 pcs
System suspension rail

SYSHOLD-HANGRAIL-990MM

SYSTEMKOFFER
For mounting system boxes
x 1 pcs
W-SLB system storage box

SYSSTRGBOX-SZ1-UNMNTD-GREY

SYSTEMKOFFER
Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 pcs
W-SLB system storage box

SYSSTRGBOX-SZ2-UNMNTD-GREY

SYSTEMKOFFER
Extremely robust storage box in a system concept. Ideal for transport and storage.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information