Mounting rail, 120 x 90
Mounting rail 120x90
MNTRL-SOL-ALU-120X90-3000MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Rail fastening possible on both sides
Heavy loads can be easily transferred to the roof substructure
Lateral ribbing
Guaranteed optimum positive and friction locking
- Mounting rail, 120 x 90, must always be attached on both sides!
- Project-specific, delivery time on request
Datasheets(X)
![]() | |
Length | 3000 mm |
Height | 120 mm |
Width | 90 mm |
Transverse moment of inertia | 183.727 cm⁴ |
Longitudinal moment of inertia | 78.373 cm⁴ |
Section modulus X-axis | 28.163 cm³ |
Section modulus Y-axis | 17.457 cm³ |
Material | Aluminium |