Welcome to Würth Czech Republic For trade customers only

Mounting set for stainless steel handle, type A/aluminium/plastic

Handle mount., sst, 1 concealed side/alu A, set
MNTKIT-PULHNDL-A-ALU-1SIDE/HIDDEN

Art.-no. 0688859090

EAN 4038898810162

Individual price display after login
Mounting set for stainless steel handle, type A/aluminium/plastic

Art.-no. 0688859090

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For concealed assembly on one side only
Notice

The handles, safety rosette and accessories for internal doors must be ordered separately.

Specified dimensions are not binding. Product subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic and aluminium doors.

Suitable for pull handles

ST/A200, ST/A300, ST/A310, ST/A320, ST/A340

Material

Stainless steel / steel

Gloss level

Matt

Surface

Zinc plated

Suitable for min./max. door thickness

60-120 mm

Included in delivery

2 x special anchors, 2 x set screws M 8 x 70 mm, 2 x cones, 36 x serrated washers, 2 x arbour elements, 2 x hexagon socket screws M 6 x 8 mm, A2, size 3

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door handle ST/A300

PULHNDL-A2-ST/A300-MATT-D32MM-382MM

x 1 pcs
Pull handle ST/A310

PULHNDL-A2-ST/A310-MATT-D32MM-382MM

x 1 pcs
Pull handle ST/A340

PULHNDL-A2-ST/A340-MATT-350MM

x 1 pcs
Pull handle ST/A340

PULHNDL-A2-ST/A340-MATT-600MM

x 1 pcs
HSS-short stepped drill bit

STEPDRLR-F.PULHNDL-HSS-SHRT-15X9MM

x 1 pcs
HSS flat counter bore

FLCNTBRE-F.PULHNDL-HSS-20X14,9MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Door handle A 802 on oval escutcheon

DH-A2-A802-OVAL-ROS-L/R-MATT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information