Welcome to Würth Czech Republic For trade customers only

Multi-bit screw attachment ASSY®mat 50

Magazine screw attachment ASSYmat 50
SCRATTCH-MG-ASSYMAT50-SDE

Art.-no. 07021641

EAN 4024835442510

Individual price display after login
Multi-bit screw attachment ASSY®mat 50

Art.-no. 07021641

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For processing screws 3.5 x 25–4.2 x 50 mm

Notice

Caution! Observe the max. screw diameter for the engines!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

790.000 g

Multi-bit screw attachment ASSY®mat 50 including:
1 x
PZ cross-head bit, M5 thread

BIT-PZ2-M5-BLACK-L45MM

Description:
PZ2
Bit for Pozidriv screws
Quantity: 1 x
1 x
Tool mandrel for ASSY®mat

TLBLT-THR-SDE-M5-ASSYMAT50

Quantity: 1 x
Key for changing bits
1 x
Key for changing bits

KEY-F.BITCHANGE

Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-4X74

Description:
4 mm
Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-5X85

Description:
5 mm
Quantity: 1 x
1 x
Bit RW® UNF 10-32 thread

BIT-RW20M-LUMINOUSORANGE-UNF10/32-L45MM

Description:
20
The ideal thread bit for the new generation of ASSY screws when used in magazine screw attachment
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Metric cross-head bit PH 2 M5 mm thread

BIT-PH2-WHITE-M5-L45MM

With colour-coding
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information