Multi high-strength adhesive Pur Speed Xpress
Multi high-strength adhesive Xpress
ASMBYADH-SOLVF-PUR-BEIGE-310ML
Art.-no. 0893100210
EAN 4046777237924
Register now and access more than 125,000 products
Fast reaction time
Advantages:
- Short pressing time
- Workpiece quickly ready for further work steps
Extremely strong bond
Advantage:
- Very strong, fast adhesion, especially when bonding wood/wood
Guaranteed adhesive strength
Advantages:
- Water resistance complies with loading group D4 in accordance with EN 204
- Heat resistance measured in accordance with Watt 91≥ 10 N/mm2
Other advantages:
- Solvent-free
- Odourless
- Can be sanded and painted over
- Compatible with polystyrene
- Heat-resistant up to +110°C
- High resistance to weathering
- Suitable for the airtight sealing of OSB panel joints
This information is intended to advise you to the best of our knowledge, based on our tests and experience. Test product before use! We reserve the right to make technical changes and further develop products.
Datasheets(X)
Ideal for bonding solid wood, e.g. in kitchens, showcases, shops and sauna construction, windows, house doors and glasshouses, bonding house door panels, steps, handrails, floor panels, general repair and installation bonding. Demonstrates excellent adhesion on various wood and construction materials, ceramic, metals, duroplastics and thermoplastics, after appropriate pretreatment of surfaces.
The surfaces of the substrates to be glued must be dry and free from dust and grease. Sand very smooth surfaces. Apply adhesive on one side as a bead or with a spatula. When bonding non-absorbent materials, moisten the applied adhesive slightly with water to achieve complete curing. The parts must be bonded within the skin formation time and must be pressed together if required. Application quantity depending on the carrier material approx. 150–300 g/m2.
Contents | 310 ml |
Chemical basis | Single component polyurethane |
Colour | Beige |
Density/conditions | 1.51 g/cm³ / at 20°C, 50% relative humidity |
Min./max. processing temperature | 7 to 35 °C |
Min./max. temperature resistance | -30 to 110 °C |
Shelf life from production/conditions | 12 Month / at 15°C to 25°C |
Weight of content | 460 g |
Silicone-free | Yes |
Solvent-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!