Welcome to Würth Czech Republic For trade customers only

Multi-purpose lithium-free grease, cargo/industry

GRSE-EP00-CARGO/INDUSTRY-LIFREE-25KG

Art.-no. 0893911025

EAN 4099618897115

Individual price display after login
Multi-purpose lithium-free grease, cargo/industry

Art.-no. 0893911025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Grease for high loads and low temperatures with excellent pumping ability

Heavy-duty, low-temperature grease with excellent pumpability



Suitable for


  • General component lubrication (slide bearings and roller bearings) where improved pumpability and/or good behaviour at low temperatures are required

  • Also suitable for closed gears and for use in lubrication systems (observe OEM guidelines)


Excellent resistance to water



Excellent corrosion protection



Wide range of applications



Silicone-free, resin-free and AOX-free

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

General component lubrication (slide bearings and roller bearings) where improved pumpability and/or low temperature performance is required. Also suitable for closed gears and for use in lubrication systems (observe OEM guidelines).

Instructions

Remove the header using the lever, then tension the sliding pin and spring and insert the cartridge. Screw on the header and disengage the sliding pin. The hand-lever gun is now ready to use.

Weight of content

25 kg

Container

Barrel

Min./max. temperature conditions

-40 to 120 °C

Colour

Yellow-brown

Base oil viscosity, kinematic/conditions

220 mm²/s / at 40°C

Min. dripping point/conditions

140 °C / in accordance with IP 396

Min./max. worked penetration /conditions

400 x 0.1 mm-430 x 0.1 mm / after 60 DH at 25°C, in accordance with DIN ISO 2137

Corrosion protection period/category

Corrosion category 0-0

VKA welding load

3000 N

Shelf life from production

60 Month

Oil basis

Mineral oil

Behaviour in the presence of water/conditions

2-90 / in accordance with DIN 51807-1

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

0.9 g/cm³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Dripping point conditions

in accordance with IP 396

Min. temperature conditions

-40 °C

Max. temperature conditions

120 °C

Max. short-term temperature resistance

120 °C

Worked penetration conditions

after 60 DH at 25°C, in accordance with DIN ISO 2137

Corrosion protection period conditions

in accordance with ISO 11007, SKF Emcor test

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Silicone-free

Yes

AOX-free

Yes

Free from heavy metals

Yes

Chloric

No

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information