Multi-purpose lithium-free grease for fifth wheel couplings, cargo
GRSE-HD-EP2-(FIFTH-WHEEL)-LIFREE-25KG
Art.-no. 0893910025
EAN 4099618897092
Register now and access more than 125,000 products
High-performance grease for high-quality fifth wheel couplings
Extremely adhesive, high impact protection and excellent protection against wear and cold welds in slow-running/oscillating fifth wheel couplings
Suitable for
High-performance lubrication of fifth wheel couplings
Molybdenum disulphide (MoS2) and graphite provide additional protection
The extreme adhesion and very high base oil viscosity allow the grease to adhere to fifth wheel couplings for long periods and provide first-class protection and corrosion resistance
Excellent resistance to water
Excellent adhesion
High resistance to impact loads
Silicone-free, resin-free and AOX-free
Datasheets(X)
Heavy-duty fifth wheel lubrication. Molybdenum disulphide (MoS2) and graphite provide additional protection. The extreme adhesion and very high base oil viscosity allow the grease to adhere to fifth wheel couplings in the long-term and provide first-class protection and corrosion resistance.
Weight of content | 25 kg |
Container | Barrel |
Lubricant code | KPF2K-30 |
Min./max. temperature conditions | -30 to 120 °C |
Colour | Dark grey |
Base oil viscosity, kinematic/conditions | 1350 mm²/s / at 40°C |
Min. dripping point/conditions | 140 °C / in accordance with IP 396 |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / after 60 DH at 25°C, in accordance with DIN ISO 2137 |
Corrosion protection period/category | Corrosion category 0-0 |
VKA welding load | 3400 N |
Shelf life from production | 60 Month |
Oil basis | Mineral oil |
Behaviour in the presence of water/conditions | 0-90 / in accordance with DIN 51807-1 |
Lubricant system | Grease |
Smell/fragrance | Characteristic |
Density | 0.93 g/cm³ |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 40°C |
Dripping point conditions | in accordance with IP 396 |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 120 °C |
Max. short-term temperature resistance | 130 °C |
Worked penetration conditions | after 60 DH at 25°C, in accordance with DIN ISO 2137 |
Corrosion protection period conditions | in accordance with ISO 11007, SKF Emcor test |
Conditions for VKA welding load | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
Silicone-free | Yes |
AOX-free | Yes |
Free from heavy metals | Yes |
Chloric | No |