Welcome to Würth Czech Republic For trade customers only

Multilayer pipe for heating

Pre-insulated multilayer pipe
MULTILRTUB-FULLINSU-20X2X6MM

Art.-no. 0878900000

EAN 4057708226801

Individual price display after login
Multilayer pipe for heating

Art.-no. 0878900000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Insulated pipes for heating systems
  • Degree of cure: 65%

  • Thermal expansion: 0.025 mm/mK

  • Longitudinal soldering of aluminium head to head

  • The external film of the LDPE insulation makes the insulation stronger and gives it mechanical protection, thereby helping to maintain its properties over time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

20 mm

Outer diameter

21 mm

DN nominal width

DN 15

Wall thickness

2.0 mm

Insulating-material thickness

6 mm

Material

Polymerised polyethylene

Colour

White

Product weight (per item)

192.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information