Welcome to Würth Czech Republic For trade customers only

Multiple outlet 4-way

4-way multiple socket outlet
MULTISKTOUTL-4WAY-IP44-CBLL10M

Art.-no. 0969151721

EAN 4050641280602

Individual price display after login
Multiple outlet 4-way

Art.-no. 0969151721

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use on construction sites, in workshops, outdoors, or in gardens or cellars.
  • Splash-proof, IP 44 to VDE

  • 4 sockets, 230 V with self-closing covers and rubber seal to IP 44.

  • Screw mounts for fastening
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction sites, outdoors, gardens, cellars, workshops

Cable length

10 m

Cable type

H07RN-F3G1.5 mm²

Nominal voltage

230 V/AC

Product weight (per item)

1.000 g

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information