Multiplex cover panel For cabinet covers of system cabinets
System cover panel Multiplex
COVPAN-CAB-8.6-MULTIPLEX
Art.-no. 5583100504
EAN 4065746487153
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal as a storage area for tools and components and for protecting the cabinet cover
- Multiplex panel, clear varnished surface
- Can be used on all cabinet housings of the system workshop equipment
- Can also be easily retrofitted at any time by means of punch holes in the frame cover
Product information
Datasheets(X)
System dimensions | 8.6 |
Material of cover panel | Multiplex beech |
Cover panel thickness | 40 mm |
Width | 574 mm |
Depth | 603 mm |