Welcome to Würth Czech Republic For trade customers only

Multipoint laser infrared thermometer

Infrared thermometer multipoint laser
THERMOM-INFRARED-(MULTIPOINT LASER)

Art.-no. 5634008010

EAN 4099618583391

Individual price display after login
Multipoint laser infrared thermometer

Art.-no. 5634008010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-precision infrared thermometer with multipoint laser target system for accurate, non-contact temperature measurements and various functions including measurements via a type K sensor

The MP laser IR thermometer offers a reliable solution for precise, non-contact temperature measurements and additional measurement functions via a type K sensor. It is ideal for professional applications in demanding environments.



Wide temperature range


The device measures temperatures from -50 °C to 1,000 °C in infrared mode. Measurements from -50 °C to 1,370 °C are possible with a K-type thermocouple. The supplied thermocouple allows precise measurements in the range from -40.0 °C to 180.0 °C and can be extended with a high-temperature thermocouple as required.



Multipoint laser target system


The circular laser visor improves aiming precision and makes it possible to take accurate measurements even over a long distance (20:1 optical resolution). The laser can be switched on or off as required.



Display illumination


Can be switched on or off



Additional display


  • Maximum, minimum, average and difference value

  • MAX: Highest measured value

  • MIN: Lowest measured value

  • AVG: Average measured value

  • DIF: Difference between highest and lowest value


Adjustable emission coefficient


Enables precise measurements on various surfaces, can be adjusted to anywhere between 0.10 and 1.0 (factory setting 0.95)



Upper and lower temperature limit alarm


Visual and audible signals when measured temperatures exceed or fall below the preset limit values



Adjustable temperature unit


Celsius (°C) or Fahrenheit (°F) can be selected



LOCK on/off


Activates lock mode which displays temperature continuously. Ideal for continuous measurements.



Automatic switch-off


Device switches off automatically after 10 seconds of no activity once the trigger has been released

Notice

Batteries (2x AAA, 1.5 V) are not included in the scope of delivery.


Read and observe the safety precautions and operating instructions before using the multipoint laser infrared thermometer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for applications such as food monitoring, heating, ventilation and air condition systems, electrical and industrial maintenance, automotive and freight transport, security and fire protection checks etc. Suitable for measuring moving objects, energised surfaces and objects which are too hot or too dangerous to touch.

Instructions

Device switches on automatically when the trigger is pressed.


Aim the multipoint laser at the surface to be measured in order to capture accurate temperature data. The closer the laser is to the measuring point, the more precise the results.


Press and hold the trigger to measure the temperature.


The temperature is shown immediately on the LCD display. In addition to the currently measured temperature, you can also switch between the additional measured values (MAX, MIN, AVG, DIF) during infrared measurement. Use the arrow keys to adjust the laser and display illumination to suit the environment. The device switches off automatically after ten seconds of inactivity.

Min./max. temperature measuring range

-50 to 1000 °C

Min. temperature measuring range

-50 °C

Max. temperature measuring range

1000 °C

Thermometer measuring cone

20:1

Nominal voltage

1.5 V

Min./max. spectral range

8-14 µm

Min. spectral range

8 µm

Max. spectral range

14 µm

Reaction time

150 ms

Automatic switch-off

10 s

Battery designation

1.5 V Micro AAA

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information