NIMH battery
Battery pack NiMH
BTRY-NIMH-BABY-1,2V-3500MAH
Register now and access more than 125,000 products
Suitable for rapid charging
Can be charged using conventional NiMH battery chargers
No memory effect
Can be recharged up to 1000 times
Environmentally friendly and cheaper than disposable batteries
Proven battery technology for professional use, especially for mobile consumers with high energy consumption, e.g. digital cameras, handheld devices, organisers, GPS systems, etc.
Battery designation | Baby C; R14; UM2 |
Nominal voltage | 1.2 V/DC |
Rechargeable battery/battery capacity | 4500 mAh |
Type of rechargeable battery/battery | NiMH |
Product weight (per item) | 72 g |
Datasheets(X)