Welcome to Würth Czech Republic For trade customers only

Nail in magazine 12 UMA 320/12

Nail collated 12
NL-(UMA320/12)-MG-27MM

Art.-no. 0864320027
EAN 4038898619840

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • DIVA 1 system accessory

  • High-quality nail for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045

  • 12 nails in magazine strip for DIVA magazine DI 32
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length



Length calculation for nails used on steel surfaces (min. 5 mm thick):


Penetration depth (min. 8 mm / max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Number of nails

12 PCS

Shaft length (SL)

27 mm

Shank diameter (Øds)

3.7 mm

Length of magazine (LG)

112 mm

Suitable for device type

Würth DIVA 1/Premium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Magazine DI 32

MG-F.DIVA1-DI32

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information