Welcome to Würth Czech Republic For trade customers only

Nail package Plus DIGA® WO-1/21

Nail set Plus DIGA WO-1/21
NL-SET-(DIGA WO-1/21)-(A4C)-3,1X80

Art.-no. 0864920007
EAN 4046778465326

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Scope of delivery:


  • DIGA WO-1/21 high-performance fuel unit

  • Round-head strip nails, 21°

  • Gas cartridges (1 cartridge for approx. 1000 nails)

  • Supplied in practical carrying box

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of nail (Ls)

80 mm

Diameter of nail (Ø ds)

3.1 mm

Head diameter (Ø dk)

7.2 mm

Material of nail

Steel

Surface

Zinc plated yellow

Design

Smooth and resin-coated

Number of cartridges

4 PCS

Contents

80 ml

Number of nails

4000 PCS

Nail package Plus DIGA® WO-1/21 including:
Fuel cell For DIGA<SUP>®</SUP> WO-1/21, WO-1/34 and Paslode Impulse IM 350
2 x
Fuel cell For DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-(DIGA WO-1/34)-IM350

Description:
80 ml
Quantity: 2 x
1 x
High-performance gas unit DIGA® WO-1/21

PINDRIV-(DIGA WO-1/21)-GAS

MASTER
Description: High-performance gas device for wood fixtures with 21° magazine
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information