Welcome to Würth Czech Republic For trade customers only

Nail screw primarily suitable for softwood

Nail screw steel zinc plated
NL-SCRTHR-(A2K)-3,5X60

Art.-no. 023535 60

EAN 4011231290067

Individual price display after login
Nail screw primarily suitable for softwood

Art.-no. 023535 60

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.5 mm

Length (l1)

60 mm

Material

Steel

Surface

Zinc plated

Weight of content

1.85 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information