Nature S1P ESD safety shoes
Safety shoe S1P Nature ESD
SHOE NATURE S1P ESD BLUE 42
Art.-no. M416136042
EAN 4251174782803
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The S1P shoe brilliantly combines safety with a casual look. It also boasts superb ventilation.
- Breathable, ultralight microfibre
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Aluminium protective toe caps, fabric anti-perforation protection
- Non-slip SRC rubber outsole, comfort width 11 (wide fit)
- ESD, Air Tubeless System
- Approx. 600 g per shoe in size 42
Product information
Datasheets(X)
Colour | Blue |
Size | 42 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Aluminium |
Shoe size EU | 42 |