Welcome to Würth Czech Republic For trade customers only

Nexis Mirro 128/-15 glass door hinge, 2-piece set

Hinge for glass and mirror d. Nexis 128/-15 MIRRO
HNGE-NEXCLON-MIRRO-SET1-(-15DGR)
NEXIS CLICK-ON

Art.-no. F015072874

EAN 9003012411544

Individual price display after login
Nexis Mirro 128/-15 glass door hinge, 2-piece set

Art.-no. F015072874

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For glass and mirror doors, for bonding.

Different grip positions allow for different stop options


One hinge for all door installation requirements



Stainless steel hinge holder ensures grip


  • Permanent strong attachment without the need for costly door drilling

  • Smooth mirror or glass surfaces on the outside


Quick-release latch mechanism


Allows secure mounting of the hinge into the stainless steel bracket using eccentric fittings



Snap-on retaining base


Quick assembly and disassembly of glass/mirror doors on the body without tools



Including:


  • 2x Nexis MIRRO with automatic mechanism

  • 2x mounting plate H = 2 mm

  • 2x Stainless steel curtain holder

  • 2x hinge arm caps
Notice

For bonding the stainless steel adapter to mirror glass, we recommend MAK 38 order no. 0893580, for recommendations for bonding clear glass, contact your supplier.

The dimensions given are not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For glass thickness 3–8 mm

Automatic

Yes

Type of assembly

Fit with adhesive

Suitable for min./max. door thickness

3-8 mm

Suitable for max. door thickness

8 mm

Suitable for angled cabinets

-15 Degree

Height adjustment

+/- 2 mm

Side adjustment

+/- 2 mm

Depth adjustment

+ 3 mm/- 1 mm

Opening angle

128 Degree

Material

Die-cast zinc

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information