Non-slip mats, cut to system dimensions
System non-slip mat, pre-cut
NONSLPMAT-DRWRCAB-16.8
Art.-no. 5583148055
EAN 4065746482691
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For safe storage and protection of tools against slipping
- Tailor-made combinations and flexible, simple planning
- The non-slip mats can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions
- For placing into drawers. Can be used in conjunction with compartment rails and dividers
- Material: PVC soft foam with inner PES carrier
- Thickness: 3 mm
- High tear resistance and temperature resistance. Limited resistance to petrol, diesel and oil
Product information
Datasheets(X)
System dimensions | 16.8 |
Width (internal dimension of drawer) | 923 mm |
Depth (internal dimension of drawer) | 668 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |