Non-woven sanding belt For stationary contact grinding machines
Fleece sanding belt, stationary cont sand machine
SNDBL-FLC-G180/MEDIUM-75X2000MM
Register now and access more than 125,000 products
Reinforced nylon sanding fleece with needled-through fabric carrier
High tear resistance, uniform grinding finish, waterproof and stretch-resistant
Datasheets(X)
Materials to be processed: Stainless steel, steel, brass, copper and aluminium.
Width x length | 75 mm x 2000 mm |
Design | Medium |
Colour | Red brown |
Grid size | 180 |