Nova Pro Scala ovular railing
Ovular plinth set to screw on Nova Pro
OVRLNG-SET-(F.NP-SCALA)-ALU-NL550
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Oval aluminium railing for cutting to length for Nova Pro Scala pull-out filing frame
- High stability and load-bearing capacity due to secure screw connection on the cover and wooden rear wall
- Tilt adjustment without tools via oval railing
- Natural anodised aluminium railing with scratch-resistant surface
| Legend | |||||
| B | Floors | FST | Front overhang | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Rear panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Rear panel width |
| FAS | Front support at side | MET | Minimum installation depth | RWH | Rear panel height |
Product information
Datasheets(X)
Application area
Pull-out filing frame
![]() | |
Nominal length | 550 |
Material | Aluminium |
Surface | Anodised |
Colour | Aluminium coloured |
Suitable for drawer side | Nova Pro Scala |
Type of assembly | Screw-on |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
