Welcome to Würth Czech Republic For trade customers only

OMG® DVP-DFK-51N retaining plate

Decking plate OMG DVP-DFK-51N with claw
PLATE-CLAWS-(DVP-DFK-51N)-D51N

Art.-no. 0838051004
EAN 4038898960874

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Nylon retaining plate with claw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Nylon (polyamide)

Disc diameter

51 mm

Thickness (h1)

1.2 mm

Length (l1)

51 mm

Suitable for screw

Diameter 6.5 mm

RoHS-compliant

Yes

Approval

ETA-09/0337

Diameter of hole (d1)

6.8 mm

Surface

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information