Welcome to Würth Czech Republic For trade customers only

One-component PU assembly foam FLEXI-RAL

GUNFM-1C-B3-FLEXI-YELLOW-750ML

Art.-no. 089215221

EAN 4045989875078

Individual price display after login
One-component PU assembly foam FLEXI-RAL

Art.-no. 089215221

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-component polyurethane high-elasticity foam

The versatile polyurethane foam is a high-elasticity assembly polyurethane material that forms when a reactive liquid mixture foams and cures as it interacts with moisture in the air. It accommodates the movement of structural elements induced by variations in temperature, humidity and other factors.



The versatile foam is very useful for application to joints in window openings, the interior insulation of roofs and for application in cavities. The foam is more elastic than ordinary PU foams and shows excellent resilience, which is why it is recommended for wooden structures and passive and low-energy structures.

Notice

Store at +20 °C in a cold, dry place which is easy to ventilate. The guaranteed effectiveness of the product is within 9 months of manufacture.

Always read the safety warning before use. This information is only a recommendation based on our experience. Try the product first!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Clean any dust, grease and other dirt from the surface. Before applying the foam, the surface may be wet but not frosted or iced. Dry joints must always be moistened prior to use. Bonding primer must be applied to materials which contain plaster. Metals must be provided with a protective paint coat to prevent damage by corrosion. Substrates which contain asphalt or bitumen are unsuitable for foam application.

  • The temperature of the bottle before application should be between +15°C and +20°C. Shake the contents of the bottle vigorously for one minute. Throughout the curing time, the substrate temperature must be min. 0 °C. If processing takes place above the optimum temperature (+20°C), the temperature of the contents in the bottle should not differ from the ambient temperature by more than 5°C. Structural parts which are sensitive to shaping should be securely fixed until the foam has fully hardened.

  • Screw the bottle onto the applicator gun. The working position of the bottle is upside down. The amount of foam released is controlled by pressing the trigger of the application gun. The quality and volume of hardened foam depends on the relative air humidity. We recommend using a spray bottle filled with water to moisten the space to be filled. The foam should be moistened again after application, as this accelerates the curing reaction and provides optimum hardening. The joint width should be 5–30 mm; if the joint is larger than 30 mm, apply several layers.

  • Hardened foam can be cut using a cutter. The surface must be protected against prolonged exposure to UV radiation.

  • Fresh foam can be removed using a PU cleaner. Cured foam can only be removed using mechanical aids. If the work is interrupted for more than 10-15 minutes, the applicator must be cleaned with a PU cleaner.

Chemical basis

Diphenylmethane

Colour

Yellow

Smell/fragrance

Hydrocarbon

Moulded density

20 kg/m³

Cell structure

Fine

Tack-free after

10 min

Conditions for being tack-free

at 20°C and 60% humidity

Can be cut after

20 min

Conditions for ability to cut

at 20°C and 60% relative humidity

Full resilience

20 min

Conditions for full resilience

at 20°C and 65% relative humidity

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Min. surface processing temperature

-10 °C

Max. surface processing temperature

30 °C

Min. temperature resistance

-30 °C

Max. temperature resistance

100 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Heat conductance λ

0.035 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 56612

Ultraviolet resistance

No

Elongation at break

25 %

Elongation at break conditions

in accordance with DIN 53571

Yield (volume) approx.

45 l

Contents

750 ml

Container

Cartridge

Weight of content

0.885 kg

HCFC-free

Yes

CFC (fuel gas) free

Yes

FC-free

Yes

HFC-free

Yes

Shelf life from production

9 Month

Conditions to maintain shelf life from production

cool, dark, level and upright storage of cans, 20°C, well-ventilated storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information