Welcome to Würth Czech Republic For trade customers only

PRINETO AS cordless combi tool

PRINETO cordless combi tool AS
COMBISLIDTL-CORDL-PRINETO-AS

Art.-no. 0878800070

EAN 4024835489904

Individual price display after login
PRINETO AS cordless combi tool

Art.-no. 0878800070

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For processing PRINETO pipes up to 40 mm in diameter
  • PRINETO AS cordless combi tool in a robust plastic transport case

  • For expanding pipes and pushing on sliding sleeves 16 to 32

  • With mini USB interface and LED display for quick information on the machine status, incl. 2x Li-ion batteries and charger, analysis software with data cable, instructions and maintenance oil
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

205 mm

Width

75 mm

Height

305 mm

Min. pipe diameter

14 mm

Max. pipe diameter

40 mm

Battery voltage

18 V

Rechargeable battery/battery capacity

1.5 Ah

Type of rechargeable battery/battery

Lithium

Rechargeable battery/battery permanently installed

Yes

Thrust force

20 kN

Charging time

30 min

WEEE (taking back waste electrical and electronic equipment)

06

IP protection class

IP 40

Sound-pressure level

75 dB

Product weight (per item)

6966.000 g

PRINETO AS cordless combi tool including:
1 x
BLG5 18 V/2 Ah charger

CHRG-BLG18V/2AH-F.BAT6

Quantity: 1 x
2 x
BAT6 spare battery

BTRYPCK-PRIPRESS-REPL-BAT6-18V-2 AH

Quantity: 2 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
BLG5 18 V/2 Ah charger

CHRG-BLG18V/2AH-F.BAT6

x 1 pcs
PRINETO cordless combi tool set

COMBITL-CORDL-PRINETO-SET-16/32

x 1 pcs
Maintenance spray

MAINTSPR-150ML

For lubricating hinges, tool mounts and machine mounts
BAT6 spare battery

BTRYPCK-PRIPRESS-REPL-BAT6-18V-2 AH

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-D14MM

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-16X2,2

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-20X2,8

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-25X3,5

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-32X4,4

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-14

For the fitting end
x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-D14

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-16

For the fitting end
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-16

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-16

PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-20

For the fitting end
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-20

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-20

PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-25

For the fitting end
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-25

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-25

PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFALNGE-FITT-32

For the fitting end
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-32

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-32

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO expander head

TL-PRINETO-(EXPNDJAW-SPEC)-MAN-40

Rechargeable battery LI-AS-18 V

BTRYPCK-(LI-AS)-18V/2,0AH

Powerful and robust battery packs.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information