PRINETO Cuphin connection bracket for Geberit recessed cisterns
PRINETO Cuphin conn. bracket f. Geberit cistern
CONBRKT-PRINETO-GEBERIT-FMO-CISTERN-16

Register now and access more than 125,000 products
- Special adapter fitting with 1/2 in union nut
- For connecting Geberit recessed cistern to PRINETO pipes
- Geberit modules Sigma, Omega, Kappa, UP300
Connection, tube diameter | 16 mm |
Connection thread | G 1/2 inch |
Surface | Plain |
Material | Cuphin (special lead-free brass) |
Distance between connection and connection (z) | 18 mm |
Colour | Brass coloured |
Length (i) | 32 mm |
Product weight (per item) | 76.000 g |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!