PRINETO Cuphin connection bracket for recessed cisterns
PRINETO Cuphin connection bracket for cistern
PRINETO-CONBRKT-FMO-CIST-16-RP1/2

Register now and access more than 125,000 products
- Special fitting for screwing in corner valve outside of the cistern
- With slotted special M28 nut to secure the bracket
- For connecting PRINETO pipes
Connection, tube diameter | 16 mm |
Connection thread | IT Rp 1/2 inch |
Surface | Plain |
Material | Cuphin (special lead-free brass) |
Distance between connection and connection (z) | 25 mm |
Colour | Brass coloured |
Length (i) | 31 mm |
Product weight (per item) | 127.000 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!